Velour for Seat Covers 2000-2003 Nissan Maxima - (F), CSCV1-NS7130

  • Mfr # CSCV1NS7130

  • Zoro # G200045921


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Style
Velour
Seat Position
Front
For Use With
For 2000 To 2003 Nissan Maxima
Family Code
NS7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCV1NS7130
Zoro #
G200045921
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Velour
Color
Black
Seat Position
Front
For Use With
For 2000 To 2003 Nissan Maxima
Family Code
NS7130

Description

Seat Covers in Velour for 2000-2003 Nissan Maxima - (F),CSCV1-NS7130

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.