Shop COVERKING
See all product information
Create Account
Velour for Seat Covers 2002-2006 Nissan Sentra - (F), CSCV2-NS7433
Mfr # CSCV2NS7433
Zoro # G700066471
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Style
Velour
Seat Position
Front
For Use With
For 2002 To 2006 Nissan Sentra
Family Code
NS7433
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCV2NS7433
- Zoro #
- G700066471
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Velour
- Seat Position
- Front
- For Use With
- For 2002 To 2006 Nissan Sentra
- Color
- Charcoal
- Family Code
- NS7433
Description
Seat Covers in Velour for 2002-2006 Nissan Sentra - (F),CSCV2-NS7433