Shop COVERKING
See all product information
Create Account
Velour for Seat Covers 2006-2007 Lexus RX - (F), 400h, CSCV12-LX7038
Mfr # CSCV12LX7038
Zoro # G700057523
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Style
Velour
Seat Position
Front
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7038
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCV12LX7038
- Zoro #
- G700057523
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Velour
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2006 To 2007 Lexus RX
- Family Code
- LX7038
Description
Seat Covers in Velour for 2006-2007 Lexus RX - (F), 400h,CSCV12-LX7038
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov