Shop COVERKING
See all product information
Create Account
Velour for Seat Covers 2006-2007 Lexus RX - (F), 400h, CSCV2-LX7038
Mfr # CSCV2LX7038
Zoro # G900063485
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Style
Velour
Seat Position
Front
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7038
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCV2LX7038
- Zoro #
- G900063485
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Velour
- Seat Position
- Front
- Color
- Charcoal
- For Use With
- For 2006 To 2007 Lexus RX
- Family Code
- LX7038
Description
Seat Covers in Velour for 2006-2007 Lexus RX - (F), 400h,CSCV2-LX7038
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.