Shop COVERKING
See all product information
Create Account
Velour for Seat Covers 2006-2007 Lexus RX - (R), 400h, CSCV12-LX7039
Mfr # CSCV12LX7039
Zoro # G200058044
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Style
Velour
Seat Position
Rear
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7039
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCV12LX7039
- Zoro #
- G200058044
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Velour
- Seat Position
- Rear
- Color
- Beige
- For Use With
- For 2006 To 2007 Lexus RX
- Family Code
- LX7039
Description
Seat Covers in Velour for 2006-2007 Lexus RX - (R), 400h,CSCV12-LX7039
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.