Shop COVERKING
See all product information
Create Account
Velour for Seat Covers 2006-2007 Lexus RX - (R), 400h, CSCV15-LX7039
Mfr # CSCV15LX7039
Zoro # G100058274
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Style
Velour
Seat Position
Rear
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7039
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCV15LX7039
- Zoro #
- G100058274
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Velour
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Lexus RX
- Color
- Taupe
- Family Code
- LX7039
Description
Seat Covers in Velour for 2006-2007 Lexus RX - (R), 400h,CSCV15-LX7039
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov