Shop COVERKING
See all product information
Create Account
Velour for Seat Covers 2012-2020 Nissan NV2500 - (F), CSCV3-NS9845
Mfr # CSCV3NS9845
Zoro # G900395753
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Style
Velour
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV2500
Family Code
NS9845
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCV3NS9845
- Zoro #
- G900395753
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Velour
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2012 To 2020 Nissan NV2500
- Family Code
- NS9845
Description
Seat Covers in Velour for 2012-2020 Nissan NV2500 - (F),CSCV3-NS9845
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov