Zoro Homepage

Velour for Seat Covers 2016-2020 Tesla Model X - (R), CSCV1-TS4011

  • Mfr # CSCV1TS4011

  • Zoro # G700049849


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Style
Velour
Seat Position
Rear
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCV1TS4011
Zoro #
G700049849
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Velour
Color
Black
Seat Position
Rear
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4011

Description

Seat Covers in Velour for 2016-2020 Tesla Model X - (R),CSCV1-TS4011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.