This item is Discontinued.

Covers & All Covers & All BB-M-Black-02 12 oz Waterproof Customize Bird Bath Cover  Black - 30 in. dia. x 20 in. BB-M-Black-02

Covers & All BB-M-Black-02 12 oz Waterproof Customize Bird Bath Cover Black - 30 in. dia. x 20 in. (Discontinued)

  • Mfr # BB-M-Black-02
  • Zoro # G903680801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-M-Black-02
Zoro #
G903680801
UPC #
719583677409
Country of Origin
China

Description

Waterproof Customize Bird Bath Cover with Any Size

Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!

Features
  • 100% Weather Resistant Outdoor Cover with Elastic for Snug Fit
  • Drawstrap Tie Downs for Secure Fits
  • Air Vents for Breathability
  • Handles for Easy Fitting and Removal
  • Easy to Clean
Specifications
  • Color: Black
  • Size: 30 in. dia. x 20 in.
  • Capacity: 12 oz
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.