This item is Discontinued.

Covers & All Covers & All WS-Tuff-Blue-02 18 oz Waterproof Water Softener Cover  Blue - 40 x 30 x 16 in. WS-Tuff-Blue-02

Covers & All WS-Tuff-Blue-02 18 oz Waterproof Water Softener Cover Blue - 40 x 30 x 16 in. (Discontinued)

  • Mfr # WS-Tuff-Blue-02
  • Zoro # G503895643
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS-Tuff-Blue-02
Zoro #
G503895643
UPC #
719583692914
Country of Origin
China

Description

Waterproof Water Softener Cover

Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!

Features
  • 100% Weather Resistant Outdoor Water Softener Cover with Air Pocket & cloth hook and eye Split for Snug Fit
  • Drawstrap Tie Downs for Secure Fits
  • Air Vents for Breathability
  • Handles for Easy Fitting and Removal
  • Easy to Clean
Specifications
  • Color: Blue
  • Size: 40 x 30 x 16 in.
  • Capacity: 18 oz
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.