This item is Discontinued.

Covers & All Tarp, Grey, Vinyl VC-Max-Grey-01

This item is Discontinued.

Covers & All

Tarp, Grey, Vinyl (Discontinued)

Mfr # VC-Max-Grey-01
Zoro # G903949311
UPC # 719583703344
Country of Origin China
Category Tarps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VC-Max-Grey-01
Zoro #
G903949311
UPC #
719583703344
Country of Origin
China

Details

Color
Grey
Tarp Material
Vinyl
Item
Tarp

Description

Outdoor Vinyl Curtain for Patio Furniture

Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!

Features
  • Weather Resistant Patio Blackout Drapes for Dining Room Window with Rustproof Grommets for Pergola, Porch, Gazebos
  • Drawstrap Tie Downs for Secure Fits
  • Air Vents for Breathability
  • Handles for Easy Fitting and Removal
  • Easy to Clean
Specifications
  • Color: Grey
  • Size: 4 x 7 ft.
  • Capacity: 12 oz
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.