Zoro Homepage
This item is Discontinued.
Covert Threads Covert Threads CT-5857-CB 13 - 15 Sand Military Boot Sock in Coyote Brown TGCT-5857-CB

Covert Threads CT-5857-CB 13 - 15 Sand Military Boot Sock in Coyote Brown (Discontinued)

  • Mfr # TGCT-5857-CB
  • Zoro # G004045936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGCT-5857-CB
Zoro #
G004045936
UPC #
26338585729
Country of Origin
United States

Description

Sand Military Boot Sock is a low volume sock engineered specifically for hot to moderate climates. Acrylic and Wool blend wicks moisture keeping feet dry and cool. Silver LiningTM battles bacteria helping eliminate Foot odor and also aids in prevention of blisters. Go Covert.
  • Contents : 44% Wicking Acrylic / 28% Wool / 19% Nylon / 2 % Polyester / 5% Lycra® Spandex/ 2% Silver LiningTM.
  • Silver Lining in Heel and Toe helps prevent Infections and fights Foot Fungus.
  • Absorbent Acrylic helps keep feet dry all day.
  • Stay Up Top with hugging support all day.
  • Thick Wool Cushion heel pad and toe for relief of High Impact.
  • Special wool fights friction and hot spots helping prevent blisters.
  • Built - In Arch Support made for the long haul, special heel for better fit to the contour of the Foot.
  • Instep Flexzone to prevent bunching of the sock.
  • Size: 13 - 15.
  • Color: Coyote Brown.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.