Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemo/Sharps Container, 12 Gal., Hinged

  • Mfr # SCWC019931

  • Zoro # G4248027


product price: $49.69
/ea

Key Features

Length
12 3/4 in
Color
Yellow
Capacity
12 gal
Height
18 3/4 in
Includes
Locks for Final Disposal, 10-1/2 in x 6 in Hinged Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWC019931
Zoro #
G4248027
UPC #
-
Country of Origin
United States

Dimensions

Length
12 3/4 in
Height
18 3/4 in
Width
18 1/4 in
Overall Depth
12 3/4 in
Overall Width
18 1/4 in
Overall Height
18 3/4 in

Details

Color
Yellow
Capacity
12 gal
Includes
Locks for Final Disposal, 10-1/2 in x 6 in Hinged Opening
Item
Chemo Waste and Sharps Container
Lid Type
Hinged
Material
Plastic
For Use With
Chemo Waste and Sharps Disposal
Industry Type
Healthcare
Container Count
1
Container Capacity
12 gal
Locking Type
Locking Lid

Description

Chemo Waste and Sharps Container, 12 gal Capacity, Yellow, Lid Type Hinged, Material Plastic, Height 18 3/4 in, Length 12 3/4 in, Width 18 1/4 in, Includes Locks for Final Disposal, 10-1/2 in x 6 in Hinged Opening, For Use With Chemo Waste and Sharps Disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.