Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemo/Sharps Container, 12 Gal., Sliding

  • Mfr # SCSL019934

  • Zoro # G4243416


product price: $45.19
/ea

Key Features

Capacity
12 gal
Industry Type
Healthcare
Color
Yellow
Material
Plastic
Height
18 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSL019934
Zoro #
G4243416
UPC #
-
Country of Origin
United States

Dimensions

Height
18 3/4 in
Width
18 1/4 in
Length
12 3/4 in
Overall Width
18 1/4 in
Overall Depth
12 3/4 in
Overall Height
18 3/4 in

Details

Capacity
12 gal
Industry Type
Healthcare
Color
Yellow
Item
Chemo Waste and Sharps Container
Material
Plastic
For Use With
Chemo Waste and Sharps Disposal
Includes
Locks for Final Disposal
Lid Type
Sliding
Container Capacity
12 gal
Locking Type
Locking Lid
Container Count
1

Description

Chemo Waste and Sharps Container, 12 gal Capacity, Yellow, Lid Type Sliding, Material Plastic, Height 18 3/4 in, Length 12 3/4 in, Width 18 1/4 in, Includes Locks for Final Disposal, For Use With Chemo Waste and Sharps Disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.