Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Underpads, 17 in x 24 in, PK300

  • Mfr # 7105

  • Zoro # G7185272


product price: $73.49
/pk 300, $0.24/ea

Key Features

Size
17 in x 24 in
Color
Blue
Material
Polypropylene/Fluff
Product Type
Underpads
Overall Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7105
Zoro #
G7185272
UPC #
-
Country of Origin
United States

Dimensions

Size
17 in x 24 in
Overall Depth
17 in
Overall Width
24 in

Details

Color
Blue
Material
Polypropylene/Fluff
Item
Disposable Underpad
Product Type
Underpads
Topsheet Material
Fluff, Polypropylene
Absorption Level
Light
Features
Spun Bound Non-Woven Topsheet

Description

Disposable Underpad, Product Type Underpads, Absorption Level Light, Features Spun Bound Non-Woven Topsheet, Color Blue, Overall Width 24 in, Overall Depth 17 in, Topsheet Material Fluff, Polypropylene, Standards Not Applicable, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.