Disposable Underpads, 23 in x 36 in, PK72
Mfr # P2336MVP
Zoro # G6396677
product price: $183.99
/pk 72, $2.56/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene/Tissue
Product Type
Underpads
Topsheet Material
Polypropylene, Tissue
Features
Cloth Like Backsheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2336MVP
Zoro #
G6396677
UPC #
-
Country of Origin
United States
Dimensions
Size
23 in x 36 in
Overall Width
36 in
Overall Depth
23 in
Details
Color
White
Material
Polypropylene/Tissue
Item
Disposable Underpad
Product Type
Underpads
Topsheet Material
Polypropylene, Tissue
Features
Cloth Like Backsheet
Absorption Level
Heavy
Description
Disposable Underpad, Product Type Underpads, Absorption Level Heavy, Features Cloth Like Backsheet, Color White, Overall Width 36 in, Overall Depth 23 in, Topsheet Material Polypropylene, Tissue, Standards Not Applicable, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.