Zoro Homepage
This item is Discontinued.
Covidien Disposable Underpads, 23 in x 36 in, PK72 P2336PS

Disposable Underpads, 23 in x 36 in, PK72 (Discontinued)

  • Mfr # P2336PS
  • Zoro # G6613327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2336PS
Zoro #
G6613327
UPC #
-
Country of Origin
United States

Dimensions

Size
23 in x 36 in
Overall Width
36 in
Overall Depth
23 in

Details

Color
Green
Material
Polypropylene/Tissue
Item
Disposable Underpad
Product Type
Underpads
Absorption Level
Extra Heavy
Topsheet Material
Polypropylene, Tissue
Features
Cloth Like

Description

Disposable Underpad, Product Type Underpads, Absorption Level Extra Heavy, Features Cloth Like, Color Green, Overall Width 36 in, Overall Depth 23 in, Topsheet Material Polypropylene, Tissue, Standards Not Applicable, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.