Zoro Homepage

Disposable Underpads, 30 in x 36 in, PK40

  • Mfr # P3036MVP

  • Zoro # G6851476


product price: $116.99
/pk 40, $2.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene/Tissue
Product Type
Underpads
Overall Depth
30 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3036MVP
Zoro #
G6851476
UPC #
-
Country of Origin
United States

Dimensions

Size
30 in x 36 in
Overall Depth
30 in
Overall Width
36 in

Details

Color
White
Material
Polypropylene/Tissue
Item
Disposable Underpad
Product Type
Underpads
Topsheet Material
Polypropylene, Tissue
Absorption Level
Heavy
Features
Honeycomb Technology, Moisture Vapor Backsheet

Description

Disposable Underpad, Product Type Underpads, Absorption Level Heavy, Features Honeycomb Technology, Moisture Vapor Backsheet, Color White, Overall Width 36 in, Overall Depth 30 in, Topsheet Material Polypropylene, Tissue, Standards Not Applicable, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.