Zoro Homepage

Disposal Container Cabinet, Poly, Beige

  • Mfr # SLWC019624

  • Zoro # G4243154


product price: $56.79
/ea

Key Features

Color
Brown
Overall Length
7 in
Material
Polypropylene
Industry Type
Healthcare
For Use With
4 or 8 Qt. Sharps Disposal Containers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLWC019624
Zoro #
G4243154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Length
7 in
Width
11 1/2 in
Height
12 in
Overall Height
12 in
Overall Width
11 1/2 in

Details

Item
Disposal Container Cabinet
Color
Brown
Material
Polypropylene
Industry Type
Healthcare
For Use With
4 or 8 Qt. Sharps Disposal Containers
Includes
Adjustable Shelf, Keyed Alike
Compatible Container Capacity
2 gal
Product Type
Disposal Container Cabinet

Description

Disposal Container Cabinet, Material Polypropylene, Brown, Height 12 in, Width 11 1/2 in, Length 7 in, For Use With 4 or 8 Qt. Sharps Disposal Containers, Includes Adjustable Shelf, Keyed Alike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.