Foot Pedal Cart, Metal, 22 in H, Red

  • Mfr # SFPC100980

  • Zoro # G316484492


product price:  $808.99
/ea
Free Shipping & Returns

Key Features

Product Type
Foot Pedal Cart
Compatible Manufacturer Part Number
8980
Overall Height
22 in
Color
Red
Compatible Container Capacity
8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFPC100980
Zoro #
G316484492
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 in
Overall Length
12 1/2 in
Overall Width
16 in

Details

Product Type
Foot Pedal Cart
Compatible Manufacturer Part Number
8980
Color
Red
Compatible Container Capacity
8 gal
Material
Metal
Item
Foot Pedal Cart

Description

SharpsCart Foot Pedal Cart

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.