Foot Pedal Cart, Metal, 31 in H, Red

  • Mfr # SFPC100938

  • Zoro # G916484496


product price:  $808.99
/ea
Free Shipping & Returns

Key Features

Product Type
Foot Pedal Cart
Overall Length
22 3/4 in
Overall Height
31 in
Color
Red
Compatible Container Capacity
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFPC100938
Zoro #
G916484496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 3/4 in
Overall Height
31 in
Overall Width
15 1/4 in

Details

Product Type
Foot Pedal Cart
Item
Foot Pedal Cart
Color
Red
Compatible Container Capacity
30 gal
Compatible Manufacturer Part Number
8933, 8991
Material
Metal

Description

SharpsCart Foot Pedal Cart

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.