Zoro Homepage

HazWasteContainer, Plastic, 18gal, PK5

  • Mfr # KRHL0197RC

  • Zoro # G114544367


product price: $377.99
/pk 5, $75.60/ea
Free Shipping & Returns

Key Features

Can Material
Plastic
Height
26 in
Width
18 1/4 in
Length
12 3/4 in
Can Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRHL0197RC
Zoro #
G114544367
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Width
18 1/4 in
Length
12 3/4 in
Can Diameter
12 in

Details

Item
Hazardous Waste Container
Can Material
Plastic
Color
Black/White
Capacity
18 gal
Lid Features
Hinged Lid
Standards
EPA
Product Type
RCRA Hazardous Waste Container

Description

RCRA Sharps Container,Package Quantity 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.