HazWasteContainer, Plastic, 2gal, PK20
Mfr # K2GR1002RC
Zoro # G514544363
product price: $355.99
/pk 20, $17.80/ea
Free Shipping & Returns
Key Features
Can Material
Plastic
Height
10 in
Width
10 1/2 in
Length
7 1/4 in
Lid Features
Sliding Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2GR1002RC
Zoro #
G514544363
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
10 1/2 in
Length
7 1/4 in
Can Diameter
6 in
Details
Item
Hazardous Waste Container
Can Material
Plastic
Lid Features
Sliding Lid
Product Type
RCRA Hazardous Waste Container
Color
Black/White
Standards
EPA
Capacity
2 gal
Description
RCRA Sharps Container,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.