HazWasteContainer, Plastic, 8gal, PK10
Mfr # KRCR100607
Zoro # G614544348
product price: $420.99
/pk 10, $42.10/ea
Free Shipping & Returns
Key Features
Can Material
Plastic
Height
17 3/4 in
Width
15 1/2 in
Length
11 in
Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRCR100607
Zoro #
G614544348
UPC #
-
Country of Origin
United States
Dimensions
Height
17 3/4 in
Width
15 1/2 in
Length
11 in
Can Diameter
5 3/4 in
Details
Item
Hazardous Waste Container
Can Material
Plastic
Color
Black/White
Lid Features
Hinged Lid
Capacity
8 gal
Standards
EPA
Product Type
RCRA Hazardous Waste Container
Description
RCRA Sharps Container,Package Quantity 10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.