Zoro Homepage

Locking Wall Mount Bracket, Steel, Silver

  • Mfr # KLWB100984

  • Zoro # G4249822


product price: $63.69
/ea

Key Features

For Use With
8 gal. Sharps Disposal Containers
Material
Steel
Length
8 1/2 in
Width
13 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLWB100984
Zoro #
G4249822
UPC #
-
Country of Origin
United States

Dimensions

Length
8 1/2 in
Width
13 in
Height
14 in
Overall Width
13 in
Overall Length
8 1/2 in
Overall Height
14 in

Details

Item
Lockable Wall Mount Bracket
For Use With
8 gal. Sharps Disposal Containers
Material
Steel
Includes
Locks
Color
Silver
Industry Type
Healthcare
Product Type
Lockable Wall Mount Bracket
Compatible Manufacturer Part Number
GEWC100781, KKPS100850, S8GY10085S, SCWC100985, SSHL100980
Locking Type
Locking Bracket

Description

Lockable Wall Mount Bracket, Material Steel, Silver, Height 14 in, Width 13 in, Length 8 1/2 in, For Use With 3UTE9, 3UTA7, 3UTC2, 3UTC7, 3UTD2, Includes Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.