Shop COVIDIEN
See all product information
Create Account
Locking Wall Mount Sharps Cabinet System, 5 qt, Beige
Mfr # SWMU000609
Zoro # G4073551
product price:Â $70.39
/eaKey Features
Height
13"
Width
13"
For Use With
Refill Container: K5SS1007SA
Standards
Meets OSHA Bloodborne Pathogens Standard
Shape
Rectangular Prism
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWMU000609
- Zoro #
- G4073551
- UPC #
- 652300600604
- Country of Origin
- United States
Dimensions
- Height
- 13"
- Width
- 13"
- Length
- 5 in
Details
- For Use With
- Refill Container: K5SS1007SA
- Standards
- Meets OSHA Bloodborne Pathogens Standard
- Shape
- Rectangular Prism
- Finish
- Smooth
- Lid Type
- Integrated Top
- Can Capacity
- 5 qt
- Item
- Sharps Container
- Can Material
- ABS Plastic
- Can Color
- Beige
Description
Covidien Locking Wall Mount Sharps Cabinet System, 5 qt, Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.