Zoro Homepage

Non-Locking Wall Bracket, 8 1/4 in H, PK5

  • Mfr # KNLB01919C

  • Zoro # G516332463


product price: $132.99
/pk 5, $26.60/ea
Free Shipping & Returns

Key Features

Overall Width
11 1/4 in
Color
Silver
Material
Metal
Overall Height
8 1/4 in
Product Type
Wall Mount Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNLB01919C
Zoro #
G516332463
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 1/4 in
Overall Height
8 1/4 in
Overall Length
6 1/2 in

Details

Color
Silver
Material
Metal
Product Type
Wall Mount Bracket
Item
Non-Locking Wall Bracket
Compatible Manufacturer Part Number
8537SA
Compatible Container Capacity
1 1/4 gal

Description

Non-Locking Wall Bracket,Package Quantity 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.