Non-Stick Pad w/Adhesive, 3x2In, PK100
Mfr # KTAD019017
Zoro # G3897661
product price: $33.39
/pk 100, $0.33/eaKey Features
Width
3 in
Length
2 in
Industry Type
Healthcare
Package Type
Individually Wrapped
Latex Content
Latex Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTAD019017
Zoro #
G3897661
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
2 in
Dressing Width
2 in
Dressing Length
3 in
Details
Item
Non-Stick Pad
Industry Type
Healthcare
Package Type
Individually Wrapped
Latex Content
Latex Free
Product Type
Non-Adherent Pad
Sterility
Non-Sterile
Includes Fastener
No Fastener
Water Resistance
Not Water Resistant
Number of Units Included
100
Unitized
Unitized
Fastener Included
Fastener Not Included
Description
Non-Stick Pad, Dressing Length 3 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 100, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Standards -, Latex Content Latex Free, Includes Fastener No Fastener, Package Type Individually Wrapped, Product Type Non-Adherent Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.