Zoro Homepage

Non-Stick Pad w/Adhesive, 4x3In, PK100

  • Mfr # KTFP019643

  • Zoro # G4068434


product price: $61.69
/pk 100, $0.62/ea

Key Features

Width
4 in
Length
3 in
Industry Type
Healthcare
Package Type
Individually Wrapped
Latex Content
Latex Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTFP019643
Zoro #
G4068434
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
3 in
Dressing Width
3 in
Dressing Length
4 in

Details

Item
Non-Stick Pad
Industry Type
Healthcare
Package Type
Individually Wrapped
Latex Content
Latex Free
Product Type
Non-Adherent Pad
Unitized
Unitized
Fastener Included
Fastener Not Included
Includes Fastener
No Fastener
Water Resistance
Not Water Resistant
Number of Units Included
100
Sterility
Non-Sterile

Description

Non-Stick Pad, Dressing Length 4 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 100, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Standards -, Latex Content Latex Free, Includes Fastener No Fastener, Package Type Individually Wrapped, Product Type Non-Adherent Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.