Sharps Container, 1-1/4 Gal., Mailbox, PK5
Mfr # SS5C100121
Zoro # G4063105
product price: $50.29
/pk 5, $10.06/eaKey Features
Industry Type
Healthcare
Includes
Always Open Lids Provide Convenient, Quick and Easy
Length
4 3/4 in
Width
10 3/4 in
Lid Type
Mailbox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS5C100121
Zoro #
G4063105
UPC #
-
Country of Origin
United States
Dimensions
Length
4 3/4 in
Width
10 3/4 in
Height
11 in
Overall Depth
4 3/4 in
Overall Width
10 3/4 in
Overall Height
11 in
Details
Industry Type
Healthcare
Includes
Always Open Lids Provide Convenient, Quick and Easy
Lid Type
Mailbox
Color
Clear
Item
Sharps Container
For Use With
Locking or Non Locking Wall Brackets or Plastic Tabletop Container
Material
Plastic
Capacity
1.25 gal
Container Count
5
Container Capacity
1 1/4 gal
Description
Sharps Container, 1.25 gal Capacity, Clear, Lid Type Mailbox, Material Plastic, Height 11 in, Length 4 3/4 in, Width 10 3/4 in, Includes Always Open Lids Provide Convenient, Quick and Easy, For Use With Locking or Non Locking Wall Brackets or Plastic Tabletop Container, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.