Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharps Container, 1-1/4 Gal., Red, PK5

  • Mfr # K5SS1007SA

  • Zoro # G4185246


product price: $50.99
/pk 5, $10.20/ea

Key Features

Color
Clear, Red
Lid Type
Mailbox
Material
Plastic
Industry Type
Healthcare
Height
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5SS1007SA
Zoro #
G4185246
UPC #
-
Country of Origin
United States

Dimensions

Height
11 1/2 in
Length
10 3/4 in
Width
4 3/4 in
Overall Depth
10 3/4 in
Overall Height
11 1/2 in
Overall Width
4 3/4 in

Details

Color
Clear, Red
Lid Type
Mailbox
Material
Plastic
Industry Type
Healthcare
Item
Sharps Container
For Use With
Sharpstar In Room Enclosure System
Capacity
1.25 gal
Standards
OSHA
Includes
Horizontal Opening
Container Count
5
Container Capacity
1 1/4 gal

Description

Sharps Container, 1.25 gal Capacity, Clear, Red, Lid Type Mailbox, Material Plastic, Height 11 1/2 in, Length 10 3/4 in, Width 4 3/4 in, Includes Horizontal Opening, Standards OSHA, For Use With Sharpstar In Room Enclosure System, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.