Sharps Container, 1/4 Gal., Red, PK10
Mfr # SR1Q100900
Zoro # G6198561
product price: $37.59
/pk 10, $3.76/eaKey Features
Capacity
0.25 gal
Length
4 1/4 in
Lid Type
Hinged
Width
3 1/2 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR1Q100900
Zoro #
G6198561
UPC #
-
Country of Origin
United States
Dimensions
Length
4 1/4 in
Width
3 1/2 in
Height
5 1/2 in
Overall Width
3 1/2 in
Overall Height
5 1/2 in
Overall Depth
4 1/4 in
Details
Capacity
0.25 gal
Lid Type
Hinged
Color
Red
Includes
Locks for Final Disposal
Item
Sharps Container
Industry Type
Healthcare
For Use With
Sharps Disposal
Material
Plastic
Locking Type
Locking Lid
Container Capacity
1/4 gal
Container Count
10
Description
Sharps Container, 0.25 gal Capacity, Red, Lid Type Hinged, Material Plastic, Height 5 1/2 in, Length 4 1/4 in, Width 3 1/2 in, Includes Locks for Final Disposal, For Use With Sharps Disposal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.