Sharps Container, 18 Gal., Hinged Lid, PK5
Mfr # KKPS100870
Zoro # G4058345
product price: $361.68
/pk 5, $72.34/ea
Free Shipping & Returns
Key Features
Material
Plastic
Capacity
18 gal
Includes
Tamper Evident Label
Industry Type
Healthcare
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKPS100870
Zoro #
G4058345
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 1/4 in
Overall Depth
12 3/4 in
Overall Height
26 in
Details
Item
Sharps Container
Material
Plastic
Capacity
18 gal
Includes
Tamper Evident Label
Industry Type
Healthcare
Color
White
For Use With
SharpsCart(TM) Wire and Molded Foot Pedal Carts
Lid Type
Hinged
Container Capacity
18 gal
Container Count
5
Description
Sharps Container, 18 gal Capacity, White, Lid Type Hinged, Material Plastic, Includes Tamper Evident Label, For Use With SharpsCart(TM) Wire and Molded Foot Pedal Carts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.