Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharps Container, 3 Gal., Auto Drop, PK3

  • Mfr # KDGG019886

  • Zoro # G4247284


product price: $55.16
/pk 3, $18.39/ea

Key Features

Length
6 in
Material
Plastic
Industry Type
Healthcare
Color
Red
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDGG019886
Zoro #
G4247284
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
14 in
Height
20 1/2 in
Overall Height
20 1/2 in
Overall Width
14 in
Overall Depth
6 in

Details

Material
Plastic
Industry Type
Healthcare
Color
Red
Capacity
3 gal
For Use With
Sharps Disposal
Item
Sharps Gatorguard Container
Lid Type
Mailbox
Includes
Locks for Extra Security
Container Capacity
3 gal
Container Count
3
Locking Type
Locking Lid

Description

Sharps Gatorguard Container, 3 gal Capacity, Red, Lid Type Mailbox, Material Plastic, Height 20 1/2 in, Length 6 in, Width 14 in, Includes Locks for Extra Security, For Use With Sharps Disposal, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.