Sharps Container, 3 Gal., Hinged Lid, PK5
Mfr # KKPS1006SA
Zoro # G4108291
product price: $96.39
/pk 5, $19.28/ea
Free Shipping & Returns
Key Features
Color
White
Lid Type
Hinged
Industry Type
Healthcare
Capacity
3 gal
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKPS1006SA
Zoro #
G4108291
UPC #
-
Country of Origin
United States
Details
Color
White
Lid Type
Hinged
Industry Type
Healthcare
Capacity
3 gal
Item
Sharps Container
Material
Plastic
Container Count
5
Container Capacity
3 gal
Description
Sharps Container, 3 gal Capacity, White, Lid Type Hinged, Material Plastic, Includes Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.