Zoro Homepage

Sharps Container, 8 Gal., Hinged Lid, PK2

  • Mfr # GEWC100781

  • Zoro # G4201391


product price: $73.19
/pk 2, $36.60/ea

Key Features

Industry Type
Healthcare
For Use With
Locking Bracket or SharpsCart(TM) Foot Pedal Cart
Capacity
8 gal
Lid Type
Hinged
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEWC100781
Zoro #
G4201391
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Width
15 1/2 in
Overall Height
17 3/4 in

Details

Industry Type
Healthcare
For Use With
Locking Bracket or SharpsCart(TM) Foot Pedal Cart
Capacity
8 gal
Lid Type
Hinged
Color
Green
Item
Sharps Container
Material
Polypropylene
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Container Capacity
8 gal
Container Count
2

Description

Sharps Container, 8 gal Capacity, Green, Lid Type Hinged, Material Polypropylene, Includes Not Applicable, For Use With Locking Bracket or SharpsCart(TM) Foot Pedal Cart, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.