Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharps Container, Plastic, 18 gal, Red, PK5

  • Mfr # CLSC051498S

  • Zoro # G714545269


product price: $334.99
/pk 5, $67.00/ea
Free Shipping & Returns

Key Features

Overall Height
26 in
Locking Type
Locking Lid
Material
Plastic
Includes
Sliding Sealing Gasket Lid
Container Capacity
18 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLSC051498S
Zoro #
G714545269
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Width
18 1/4 in
Overall Depth
12 3/4 in

Details

Locking Type
Locking Lid
Material
Plastic
Includes
Sliding Sealing Gasket Lid
Item
Sharps Container
Container Capacity
18 gal
Standards
OSHA
Lid Type
Sliding
Container Count
5
Color
Red

Description

Large Volume Sharps Container ,Package Quantity 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.