Sharps Container, Plastic, 18 gal, Red, PK5
Mfr # S18G019991
Zoro # G514545247
product price: $270.99
/pk 5, $54.20/ea
Free Shipping & Returns
Key Features
Includes
Hinged Lid
Overall Width
18 1/4 in
Container Count
5
Material
Plastic
Lid Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S18G019991
Zoro #
G514545247
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 1/4 in
Overall Depth
12 3/4 in
Overall Height
26 3/4 in
Details
Includes
Hinged Lid
Item
Sharps Container
Container Count
5
Material
Plastic
Lid Type
Hinged
Container Capacity
18 gal
Locking Type
Locking Lid
Standards
OSHA
Color
Red
Description
Large Volume Sharps Container ,Package Quantity 5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.