Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K44S019634
Zoro #
G3947325
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
4 in
Dressing Width
4 in
Dressing Length
4 in
Details
Material
Gauze
Industry Type
Healthcare
Standards
USP Type VII Gauze Requirements
Sterile/Non-Sterile
Non-Sterile
Package Type
Bulk
Item
Sponge
Color
White
Waterproof
No
Product Type
Sponge
Water Resistance
Not Water Resistant
Sterility
Non-Sterile
Dressing Color
White
Unitized
Bulk
Dressing Material
Gauze
Description
Sponge, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Number of Units Included Not Applicable, Standards USP Type VII Gauze Requirements, Dressing Color White, Dressing Material Gauze, Package Type Bulk, Product Type Sponge, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.