Sponge, Non-Sterile, White, Gauze, PK200
Mfr # KCGS019146
Zoro # G3899357
product price: $5.69
/pk 200, $0.03/eaKey Features
Color
White
Width
2 in
Material
Gauze
Length
2 in
Package Type
Bulk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCGS019146
Zoro #
G3899357
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
2 in
Dressing Width
2 in
Dressing Length
2 in
Details
Item
Sponge
Color
White
Material
Gauze
Package Type
Bulk
Waterproof
No
Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile
Standards
USP Type VII Gauze Requirements
Latex Content
Latex Free
Product Type
Gauze Sponge
Number of Units Included
200
Fastener Included
Fastener Not Included
Dressing Color
White
Dressing Material
Gauze
Sterility
Non-Sterile
Unitized
Unitized
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener
Description
Sponge, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 200, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Standards USP Type VII Gauze Requirements, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.