Sponge, Non-Sterile, White, Gauze, PK50
Mfr # KCGS019903
Zoro # G4830822
product price: $4.69
/pk 50, $0.09/eaKey Features
Color
White
Material
Gauze
Length
3 in
Sterile/Non-Sterile
Non-Sterile
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCGS019903
Zoro #
G4830822
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
3 in
Dressing Length
3 in
Dressing Width
3 in
Details
Item
Sponge
Color
White
Material
Gauze
Sterile/Non-Sterile
Non-Sterile
Waterproof
No
Industry Type
Healthcare
Standards
USP Type VII Gauze Requirements
Package Type
Bulk
Latex Content
Latex Free
Product Type
Gauze Sponge
Number of Units Included
50
Fastener Included
Fastener Not Included
Includes Fastener
No Fastener
Dressing Material
Gauze
Sterility
Non-Sterile
Dressing Color
White
Water Resistance
Not Water Resistant
Unitized
Unitized
Description
Sponge, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Standards USP Type VII Gauze Requirements, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.