Stretch Bandage, Cotton Weave, PK12
Mfr # KKSR019720
Zoro # G3923841
product price: $22.89
/pk 12, $1.91/eaKey Features
Color
White
Material
Cotton Blend
Length
3 yd
Sterile/Non-Sterile
Sterile
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKSR019720
Zoro #
G3923841
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/4 in
Length
3 yd
Dressing Length
3 yd
Dressing Width
2 1/4 in
Details
Item
Stretch Bandage
Color
White
Material
Cotton Blend
Sterile/Non-Sterile
Sterile
Waterproof
No
Package Type
Bulk
Industry Type
Healthcare
Latex Content
Latex Free
Product Type
Stretch Bandage
Dressing Color
White
Fastener Included
Fastener Not Included
Includes Fastener
No Fastener
Dressing Material
Cotton
Unitized
Unitized
Sterility
Sterile
Water Resistance
Not Water Resistant
Number of Units Included
12
Description
Stretch Bandage, Dressing Length 3 yd, Dressing Width 2 1/4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 12, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Includes Fastener No Fastener, Package Type Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.