Stretch Bandage, Cotton/Polyester, PK12
Mfr # K2CB019231
Zoro # G3910444
product price: $19.39
/pk 12, $1.62/eaKey Features
Color
White
Material
Cotton, Polyester
Length
4 1/10 yd
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2CB019231
Zoro #
G3910444
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
4 1/10 yd
Dressing Width
2 in
Dressing Length
4 1/8 yd
Details
Item
Stretch Bandage
Color
White
Material
Cotton, Polyester
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Waterproof
No
Package Type
Unitized
Latex Content
Latex Free
Product Type
Stretch Bandage
Fastener Included
Fastener Not Included
Number of Units Included
12
Sterility
Sterile
Dressing Color
White
Water Resistance
Not Water Resistant
Unitized
Unitized
Includes Fastener
No Fastener
Dressing Material
Cotton, Fabric
Description
Stretch Bandage, Dressing Length 4 1/8 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 12, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Fabric, Includes Fastener No Fastener, Package Type Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.