Zoro Homepage

Triangular Bandage, Non-Sterile, Non-Woven

  • Mfr # KTRB019286

  • Zoro # G3980234


product price: $6.49
/ea

Key Features

Color
White
Width
40 in
Material
Non-Woven
Length
56 in
Includes
(2) Safety Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTRB019286
Zoro #
G3980234
UPC #
-
Country of Origin
United States

Dimensions

Width
40 in
Length
56 in
Bandage Length - Short Side
40 in
Bandage Length - Long Side
56 in

Details

Item
Triangular Bandage
Color
White
Material
Non-Woven
Includes
(2) Safety Pins
Waterproof
No
Package Type
Bulk
Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile
Latex Content
Contains Latex
Sterility
Non-Sterile
Unitized
Bulk
Bandage Material
Non-Woven Fabric
Bandage Color
White
Water Resistance
Not Water Resistant
Number of Pins Included
2

Description

Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Bulk, Water Resistance Not Water Resistant, Latex Content Contains Latex, Compatible Manufacturer Part Number Not Applicable, Bandage Color White, Bandage Material Non-Woven Fabric, Package Type Bulk, Compatible Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.