Zoro Homepage

Wall Mount Enclosure, 5 Qt

  • Mfr # SWMU100609

  • Zoro # G4245351


product price: $85.89
/ea
Free Shipping & Returns

Key Features

For Use With
Securely Holds Container in Place; Locks for Extra Security
Material
Plastic
Length
5 1/2 in
Width
13 in
Height
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWMU100609
Zoro #
G4245351
UPC #
-
Country of Origin
United States

Dimensions

Length
5 1/2 in
Width
13 in
Height
11 3/4 in
Overall Width
13 in
Overall Length
5 1/2 in
Overall Height
11 3/4 in

Details

Item
Wall Mount Enclosure
For Use With
Securely Holds Container in Place; Locks for Extra Security
Material
Plastic
Includes
Locking Wall-Mount Unit, Transparent Sharps Container with Lid
Color
Brown
Industry Type
Healthcare
Product Type
Wall Mount Enclosure
Locking Type
Locking Cabinet
Compatible Container Capacity
1 1/4 gal

Description

Wall Mount Enclosure, Material Plastic, Brown, Height 11 3/4 in, Width 13 in, Length 5 1/2 in, For Use With Securely Holds Container in Place; Locks for Extra Security, Includes Locking Wall-Mount Unit, Transparent Sharps Container with Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.