Shop COWLES PRODUCTS
Create Account
Cowles COW33-110 1 in. 100 ft. European Style Body Side Molding - Matte Black
Mfr # COW33-110
Zoro # G804008131
product price:Â
$
210.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COW33-110
- Zoro #
- G804008131
- UPC #
- 85387081019
- Country of Origin
- China
Description
Features
- Protect the side of your vehicle from damage
- Flexibility of molding allows easy maneuverability to curved lines
- Cuts easily for a do it yourself easy application
- Great way to customize your car, truck, or suv
- Flexible and durable high quality material
- Finish:Matte Black
- Size:100'
- Weight:15.88 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.