Cowles T5602 Edge Trim - 8 in. - Black

  • Mfr # C1P-T5602

  • Zoro # G204166936


product price:  $45.15
/ea

Key Features

Color
Black
Material
Polyvinyl Chloride
Width
3/8 in
Length
18 ft
Material Thickness
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1P-T5602
Zoro #
G204166936
UPC #
085387056024
Country of Origin
China

Dimensions

Width
3/8 in
Length
18 ft
Material Thickness
210 mm

Details

Color
Black
Material
Polyvinyl Chloride
Type
Edge Trim

Description

The edge trim tm flexible edge molding is designed to go on virtually any edge of the vehicle including trunk lids, hoods, doors and grilles.

Features
  • A great accessory that offers protection from any nicks or scratches on the edges of your vehicle
  • The edge molding is uv protected for longer life
  • Keep the edges on your vehicle nick free
  • Accents your vehicle
  • Easily cuts with scissors
  • Installs with adhesive
  • Dimension - 0.21 w x 0.31 h x 18 l in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.