Cowles T5605 Edge Trim - 0.16 in. x 18 ft. Chrome

  • Mfr # C1P-T5605

  • Zoro # G904167219


product price:  $64.85
/ea

Key Features

Width
3/8 in
Finish
Chrome
Material
Polyvinyl Chloride
Length
18 ft
Material Thickness
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1P-T5605
Zoro #
G904167219
UPC #
747925293970
Country of Origin
China

Dimensions

Width
3/8 in
Length
18 ft
Material Thickness
210 mm

Details

Finish
Chrome
Material
Polyvinyl Chloride
Type
Edge Trim

Description

Features
  • Chrome door edge trim
  • U channel trim
  • Color - Chrome
  • Size - 3/8 x 18 in.
  • Fits various makes and models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.