Aluminum Plunger, 19mm
Mfr # 2P1029
Zoro # G5245904
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Application
Use 200mL and 400mL Adhesives
Mixing Ratio
4:01
Material
Aluminum
For Use With
200 mL Cartridges, 400 mL Cartridges
Type
Dual Manual, Pneumatic and Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2P1029
Zoro #
G5245904
UPC #
-
Country of Origin
United Kingdom
Details
Item
Plunger
Application
Use 200mL and 400mL Adhesives
Mixing Ratio
4:01
Material
Aluminum
For Use With
200 mL Cartridges, 400 mL Cartridges
Type
Dual Manual, Pneumatic and Battery
Characteristics
19mm, Aluminum
Features
19 mm dia
Compatible Mfr Part Number
80200, 80400, A400LPMR, M400XMR
Product Type
Plunger
Description
Plunger, For Use With 200 mL Cartridges, 400 mL Cartridges, Material Aluminum, Product Type Plunger, Mixing Ratio 4:1, Compatible Mfr Part Number 80200, 80400, A400LPMR, M400XMR, Features 19 mm dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.