Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Plunger, 36mm

  • Mfr # 2P1046

  • Zoro # G5245922


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Application
Use 200mL and 400mL Adhesives
Mixing Ratio
1:01
Material
Aluminum
For Use With
200 mL Cartridges, 400 mL Cartridges
Characteristics
36mm, Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2P1046
Zoro #
G5245922
UPC #
-
Country of Origin
United Kingdom

Details

Item
Plunger
Application
Use 200mL and 400mL Adhesives
Mixing Ratio
1:01
Material
Aluminum
For Use With
200 mL Cartridges, 400 mL Cartridges
Characteristics
36mm, Aluminum
Type
Dual Manual, Pneumatic and Battery
Features
36 mm dia
Compatible Mfr Part Number
80200, 80400, A400LPMR, M400XMR
Product Type
Plunger

Description

Plunger, For Use With 200 mL Cartridges, 400 mL Cartridges, Material Aluminum, Product Type Plunger, Mixing Ratio 1:1, Compatible Mfr Part Number 80200, 80400, A400LPMR, M400XMR, Features 36 mm dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.